Welcome to Würth Estonia For trade customers only

Impact screwdriver tip 5/16 TX

Impact bit TX 5/16 inch
IMPBIT-TX-5/16IN-TX50

Art.-no. 071436 050

EAN 4991644207244

Individual price display after login
Impact screwdriver tip 5/16 TX

Art.-no. 071436 050

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The special hardening of the 5/16" bits prolongs their service life.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

5/16 inch

Drive type

Outer hexagon

Tip size

TX50

Length

32 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information