Welcome to Würth Estonia For trade customers only

Impact screwdriver set, 25 pcs

HNDIMPSCRDRIV-SORT-25PCS

Art.-no. 071436 30

EAN 4991644215690

Individual price display after login
Impact screwdriver set, 25 pcs

Art.-no. 071436 30

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easily remove even stubborn seized screws with the impact screwdriver featuring reversible direction. Specially hardened impact bits extend service life and ensure smooth operation.

Complete set for removing seized screws using impact technology. The screwdriver has a ½ inch drive suitable for both 1/2 inch square and 5/16 inch hex bits. The reversible function makes work easier, and the special hardening of the 5/16 inch impact bits extends their service life. A practical and safe tool that makes screw removal effortless and fast.



  • For removing seized screws using impact technology.

  • Impact screwdriver with ½ inch drive suitable for both ½ inch square and 5/16 inch hex bits

  • Reversible direction.

  • Special hardening of 5/16 inch impact bits extends their service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

25 PCS

Impact screwdriver set, 25 pcs including:
1 x
DIN 7427 adapter (1/2 inch) non-magnetic

CONPCE-BIT-4PT-1/2INXHEX-5/16IN

Description:
5/16 inch
Practical adapter for many tools
Quantity: 1 x
Impact screwdriver, 1/2 inches
1 x
Impact screwdriver, 1/2 inches

HNDIMPDRIV-1/2IN-L163MM

Description: Efficient and versatile tool for removing screws using impact technology. Interchangeable bits make work easier and faster.
Quantity: 1 x
1 x
Impact screwdriver tip 5/16 TX

IMPBIT-TX-5/16IN-TX25

Description:
TX25
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Impact screwdriver tip 5/16 TX

IMPBIT-TX-5/16IN-TX27

Description:
TX27
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Impact screwdriver tip 5/16 TX

IMPBIT-TX-5/16IN-TX30

Description:
TX30
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Impact screwdriver tip 5/16 TX

IMPBIT-TX-5/16IN-TX40

Description:
TX40
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Impact screwdriver tip 5/16 TX

IMPBIT-TX-5/16IN-TX45

Description:
TX45
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Slotted impact bit 5/16 inch

IMPBIT-SL-5/16IN-1,6X8,0MM

Description:
1.6 mm Width of cutting edge: 8 mm Length: 41 mm
Quantity: 1 x
1 x
Impact screwdriver tip 5/16 TX

IMPBIT-TX-5/16IN-TX50

Description:
TX50
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Slotted impact bit 5/16 inch

IMPBIT-SL-5/16IN-1,6X10MM

Description:
1.6 mm Width of cutting edge: 10 mm Length: 41 mm
Quantity: 1 x
1 x
PH impact bit 5/16 inch

IMPBIT-PH2-5/16IN

Description:
PH2 Length: 32 mm
Quantity: 1 x
1 x
PH impact bit 5/16 inch

IMPBIT-PH3-5/16IN

Description:
PH3 Length: 32 mm
Quantity: 1 x
1 x
Impact screwdriver tip 5/16 XZN

IMPBIT-XZN-M5-5/16IN

Description:
XZN M5
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Impact screwdriver tip 5/16 XZN

IMPBIT-XZN-M6-5/16IN

Description:
XZN M6
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Impact screwdriver tip 5/16 XZN

IMPBIT-XZN-M8-5/16IN

Description:
XZN M8
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Impact screwdriver tip 5/16 XZN

IMPBIT-XZN-M10-5/16IN

Description:
XZN M10
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Impact screwdriver tip 5/16 XZN

IMPBIT-XZN-M12-5/16IN

Description:
XZN M12
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
Impact screwdriver 5/16 hexagon
1 x
Impact screwdriver 5/16 hexagon

IMPBIT-HEX-5/16IN-4MM

Description:
HEX 4 mm
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Impact screwdriver 5/16 hexagon

IMPBIT-HEX-5/16IN-5MM

Description:
HEX 5 mm
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Impact screwdriver 5/16 hexagon

IMPBIT-HEX-5/16IN-6MM

Description:
HEX 6 mm
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
Impact screwdriver 5/16 hexagon
1 x
Impact screwdriver 5/16 hexagon

IMPBIT-HEX-5/16IN-7MM

Description:
HEX 7 mm
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Impact screwdriver 5/16 hexagon

IMPBIT-HEX-5/16IN-8MM

Description:
HEX 8 mm
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
Impact screwdriver 5/16 hexagon
1 x
Impact screwdriver 5/16 hexagon

IMPBIT-HEX-5/16IN-10MM

Description:
HEX 10 mm
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Impact screwdriver tip 5/16 PZ

IMPBIT-PZ2-5716ZO

Description:
PZ2
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
1 x
Impact screwdriver tip 5/16 PZ

IMPBIT-PZ3-5716ZO

Description:
PZ3
Thanks to tip hardening, the product offers durability and efficient performance in various applications.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Slotted impact bit 5/16 inch

IMPBIT-SL-5/16IN-1,0X5,5MM

Slotted impact bit 5/16 inch

IMPBIT-SL-5/16IN-1,2X6,5MM

Slotted impact bit 5/16 inch

IMPBIT-SL-5/16IN-2,0X12MM

Slotted impact bit 5/16 inch

IMPBIT-SL-5/16IN-2,5X14MM

PH impact bit 5/16 inch

IMPBIT-PH4-5/16IN

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information