Impact screwdriver 5/16 hexagon
Impact bit hexagon, 5/16 inch
IMPBIT-HEX-5/16IN-5MM
Art.-no.
071436 205
EAN 4991644207039
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
The special hardening of the 5/16" bits prolongs their service life.
Product information
Datasheets(X)
Tip size | HEX 5 mm |
Tip type | For hexagon socket |
Length | 30 mm |
Drive type | Hexagon |
Drive | 5/16 inch |