Welcome to Würth Estonia For trade customers only

ISO insert holder with S clamping system for VB indexable inserts

Insert holder ISO S clamping system VB
CLMPHOLD-SVHBL3225-P16

Art.-no. 5445073307

EAN 4065746358804

Individual price display after login
ISO insert holder with S clamping system for VB indexable inserts

Art.-no. 5445073307

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For external machining with VB indexable inserts

Practical holder with screw clamping system (ISO S)


  • Maximum chip space for optimal chip removal

  • Minimum number of different components


Steel turning tool holder, enhanced surface for maximum durability

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • SVAB for longitudinal turning and copying

  • SVHB for longitudinal turning and copying

  • SVJB for longitudinal turning and copying

  • SVVB for longitudinal turning and copying

ISO-Code Clamp holder external machining

SVHBL3225-P16

Suitable for indexable inserts

VB.. 1604..

Grip system

S

Shaft height (H)

32 mm

Shank width (W)

25 mm

Length (L)

170 mm

Programming size (S)

32 mm

Knife edge height (h)

32 mm

Setting angle

107.5 Degree

Tool design

Left

DIN

4983

Cutting edge length ISO

16

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
L-shaped key TX, short version

ALLENKEY-TX15X58

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information