ISO insert holder with S clamping system for TC indexable inserts
CLMPHOLD-TC-STEELSHANK-IC-A16R-STFCR-16
Art.-no. 5445952307
EAN 4065746355247
Register now and access more than 125,000 products
Technical features
- Practical holder with screw clamping system (ISO S)
- Maximum chip space for optimal chip removal
- Minimal number of different components
- Steel: Recommended projection length up to 4xD
- Carbide: Recommended projection length up to 6xD
Shank types
- Steel, with internal cooling (ISO A)
- Steel, without internal cooling (ISO S)
- Carbide, with internal cooling (ISO E)
- Carbide, without internal cooling (ISO C)
Supplied empty!
Datasheets(X)
STFC for longitudinal turning
![]() | |
ISO-Code Clamp holder internal machining | A16R-STFCR-16 |
Suitable for indexable inserts | TC.. 16T3.. |
Grip system | S |
Shank type | A |
Coolant supply | Yes |
Min. bore diameter (∅D) | 20 mm |
Shank diameter (∅d) | 16 mm |
Clamping surface height (H) | 15 mm |
Length (L) | 200 mm |
Programming size (S) | 11 mm |
Length of head (l) | 40 mm |
Tool design | Right |
Setting angle | 90 Degree |
DIN | 4983 |
Number of clamping surfaces | 1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
