ISO insert holder with S clamping system for RC indexable inserts
CLMPHOLD-SRGCR2525-M12
Art.-no. 5445012326
EAN 4065746349635
Register now and access more than 125,000 products
- Practical holder with screw clamping system (ISO S)
- Maximum chip space for optimal chip removal
- Minimum number of different components
- Steel turning tool holder, coated surface for maximum durability
Supplied empty!
Datasheets(X)
- SRDC for longitudinal turning and copying
- SRGC for longitudinal turning and copying
![]() | |
ISO-Code Clamp holder external machining | SRGCR2525-M12 |
Suitable for indexable inserts | RCGT1204M0 |
Grip system | S |
Shaft height (H) | 25 mm |
Shank width (W) | 25 mm |
Length (L) | 150 mm |
Programming size (S) | 32 mm |
Knife edge height (h) | 25 mm |
Length of head (l) | 25 mm |
Setting angle | 90 Degree |
Tool design | Right |
DIN | 4983 |
Cutting edge length ISO | 12 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
