ISO insert holder with S clamping system for CC indexable inserts
CLMPHOLD-SCLCR2525-M12
Art.-no. 5445032320
EAN 4052713993793
Register now and access more than 125,000 products
- Practical holder with screw clamping system (ISO S)
- Maximum chip space for optimal chip removal
- Minimum number of different components
- Steel turning tool holder, coated surface for maximum durability
Supplied empty!
Datasheets(X)
- SCAC for longitudinal turning
- SCLC for longitudinal turning and facing
![]() | |
ISO-Code Clamp holder external machining | SCLCR2525-M12 |
Suitable for indexable inserts | CC.. 1204.. |
Grip system | S |
Shaft height (H) | 25 mm |
Shank width (W) | 25 mm |
Length (L) | 150 mm |
Programming size (S) | 32 mm |
Knife edge height (h) | 25 mm |
Length of head (l) | 26 mm |
Setting angle | 95 Degree |
Tool design | Right |
DIN | 4983 |
Cutting edge length ISO | 12 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
