ISO insert holder with S clamping system for CC indexable inserts
Insert holder ISO S clamping system CC
CLMPHOLD-SCLCL2525-M12
Art.-no.
5445032311
EAN 4052713993700
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 125,000 products
For external machining with CC indexable inserts
Practical holder with screw clamping system (ISO S)
- Maximum chip space for optimal chip removal
- Minimum number of different components
Steel turning tool holder, enhanced surface for maximum durability
Product information
Datasheets(X)
Application area
- SCAC for longitudinal turning
- SCLC for longitudinal turning and facing
![]() | |
ISO-Code Clamp holder external machining | SCLCL2525-M12 |
Suitable for indexable inserts | CC.. 1204.. |
Grip system | S |
Shaft height (H) | 25 mm |
Shank width (W) | 25 mm |
Length (L) | 150 mm |
Programming size (S) | 32 mm |
Knife edge height (h) | 25 mm |
Length of head (l) | 26 mm |
Setting angle | 95 Degree |
Tool design | Left |
DIN | 4983 |
Cutting edge length ISO | 12 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!