Hose holder
Hose holder
HOLD-HOSE-VEH-SHNL
Art.-no.
096380 980
EAN 4047376792456
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for transporting hoses and cables
- For easy fitting to vehicle walls or vehicle interior equipment
Product information
Datasheets(X)
Type description | SHNL |
Height | 150 mm |
Width | 342 mm |
Depth | 135 mm |
Product weight (per item) | 1.100 kg |
Colour | Aluminium silver |
Material | Aluminium |