Welcome to Würth Estonia For trade customers only

Hose connection with plug-in nipple Series 2000

Nipple, hose connection, series 2000
CON-PN-HOSECOUPLING-2000-10MM

Art.-no. 0699100410
EAN 4061975798275

Prices for customers after login
Hose connection with plug-in nipple Series 2000

Art.-no. 0699100410

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For Würth PVC and painting hoses

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.


Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.



Airtight connections


Low power consumption and high efficiency



Hardened steel nipples


For max. load-bearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanised.


High corrosion resistance – protected even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.


Euro profiles are compatible with other compressed air fittings



Material: Steel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Suitable for hose internal diameter

10 mm

Suitable for hose external diameter

16 mm

Length (L)

45 mm

Surface

ZN 8 silver

Max. pressure

16 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information