Welcome to Würth Estonia For trade customers only

Hose clip rubber liner Nordic

Hose clip rubber liner, Nordic
PIPE CLAMP WITH RUBBER SEAL 6 MM

Art.-no. 0542915006

EAN 4053479921815

Individual price display after login
Hose clip rubber liner Nordic

Art.-no. 0542915006

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Holes for 8-mm screws (round + oval)


Tape width 15.9 mm



Rubber EPDM


Tape ZNK

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (B)

15.9 mm

Nominal diameter (D)

6.4 mm

Flange hole (d1)

M8

Distance centre of pipe to centre of hole (S)

16.2 mm

Material

Steel

Surface

Hot dip galvanized

Material of rubber profile

EPDM

Shore A hardness

70

Min./max. temperature resistance

-40 to 120 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information