Hose clamp ABA Original, W5
HOSECLMP-(ABA-ORIG-W5)-B12-WS7-(26-38)
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Clamp with high clamping force and breaking torque.
- Very robust worm housing, pressed from a single piece
- Manufactured with Swedish high-quality steel
- Features a curved band edge and smooth band inside for connection without damaging the hose
- Slotted hexagon bolt, 7 mm
- Clamp width 12 mm
Product information
Datasheets(X)
Material of clamp band | Stainless steel A4, 1.4401 |
Surface of the clamp band | Plain |
Material of screw | Stainless steel A4, 1.4401 |
Surface of the screw | Plain |
Material of housing | Stainless steel A4 |
Surface of the housing | Plain |
Width of band | 12 mm |
Min./max. grip range | 26-38 mm |
Width across flats (SW) | 7 mm |
Type description | ABA Ultra S50 |