Welcome to Würth Estonia For trade customers only

Hose clamp ABA Original, W5

Hose clamp ABA Original W5
HOSECLMP-(ABA-ORIG-W5)-B12-WS7-(104-138)

Art.-no. 0553112138

EAN 4046777939255

Individual price display after login
Hose clamp ABA Original, W5

Art.-no. 0553112138

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Clamp with high clamping force and breaking torque.
  • Very robust worm housing, pressed from a single piece

  • Manufactured with Swedish high-quality steel

  • Features a curved band edge and smooth band inside for connection without damaging the hose

  • Slotted hexagon bolt, 7 mm

  • Clamp width 12 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Stainless steel A4, 1.4401

Surface of the clamp band

Plain

Material of screw

Stainless steel A4, 1.4401

Surface of the screw

Plain

Material of housing

Stainless steel A4

Surface of the housing

Plain

Width of band

12 mm

Min./max. grip range

104-138 mm

Drive type

Outer hexagon

Width across flats (SW)

7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information