Hose clamp ABA Original, W1
Hose clamp ABA Original W1
HOSECLMP-(ABA-ORIG-W1)-B12-WS7-(26-38)
Art.-no. 0553012038
EAN 4064155718834
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Clamp with a high clamping force and breaking torque.
- Very robust worm-drive housing, pressed from a single piece
- Swedish quality steel
- With rolled band edge and smooth band interior for a connection that protects the hose from damage
- Slotted hexagonal screw, 7 mm
- Band width 12 mm
Product information
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Steel |
Surface of the housing | Lacquered |
Width of band | 12 mm |
Min./max. grip range | 26-38 mm |
Drive type | Slot/hexagon |
Width across flats (SW) | 7 mm |
Type description | ABA Original S20 |