Welcome to Würth Estonia For trade customers only

Hose clamp ABA Nova, W1

Hose clamp ABA Nova W1
HOSECLMP-(ABA-NOVA-W1)-B9-WS7-(11-17)

Art.-no. 0553009017

EAN 4046777334371

Individual price display after login
Hose clamp ABA Nova, W1

Art.-no. 0553009017

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Clamp with a high, evenly distributed clamping force.
  • Worm-drive housing with extra-short housing saddle

  • Particularly suitable for smaller hose diameters

  • Swedish quality steel

  • With rolled band edge and smooth band interior for a connection that protects the hose from damage

  • Mechanically locked without welding points

  • Complies with DIN 3017 and SS 2298 standards

  • Slotted hexagonal screw, 7 mm

  • Band width: 9 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Steel

Surface of the clamp band

Zinc plated

Material of screw

Steel

Surface of the screw

Zinc plated

Material of housing

Steel

Surface of the housing

Lacquered

Width of band

9 mm

Min./max. grip range

11-17 mm

Drive type

Slot/hexagon

Width across flats (SW)

7 mm

Type description

ABA Nova S20

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information