Hose clamp ABA Mini, W1
Hose clamp ABA Mini W1
HOSECLMP-(ABAMINI-W1)-WS7-B9-(13,5-15,5)
Art.-no.
0540909015
EAN 4046777939309
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Slotted hexagon bolt, 7 mm
- Galvanised strip steel
- With curved band edge
Product information
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Steel |
Width of band | 9 mm |
Min./max. grip range | 13.5-15.5 mm |
Drive type | Slot/hexagon |
Width across flats (SW) | 7 mm |
Type description | IFE 13-15/ 9 mini W4 |