Hook-and-loop disc Ultimate, multi-hole
Hookit disc Ultimate, multi-hole
DSPAP-ULTIMATE-MULTIHOLE-P80-D150MM
Art.-no. 5506653008
EAN 4065746587617
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fast and efficient sanding product for demanding industry uses
- Contains both ceramic and aluminium oxide abrasive grains, fast sanding on all materials
- Special hole pattern improves dust removal compared to traditional hole patterns
- Excellent surface result
Technical specifications
- Diameter 150 mm
- Grits P40–P1000
- Hole pattern 121R
- Hook-and-loop fastening
- Aluminium oxide / ceramic abrasive grain
- Backing material latex paper, C-paper
- Bonding material VOC-emission reducing resin
- Package size 25 units
Product information
Datasheets(X)
Application area
- Automotive, marine, metal, and timber industry
- Suited for various metals, composites, fibreglass, wood, and paints
- Works on hard (metals, paints) as well as soft materials (fibreglass, wood, plastic)
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | P80 |
Hole pattern | 121-hole |
Adhesive system | Hook and loop |
Material of abrasive medium | Ceramic / aluminium oxide |