Welcome to Würth Estonia For trade customers only

Hook-and-loop disc Ultimate, multi-hole

Hookit disc Ultimate, multi-hole
DSPAP-ULTIMATE-MULTIHOLE-P400-D150MM

Art.-no. 5506653040

EAN 4065746587549

Individual price display after login
Hook-and-loop disc Ultimate, multi-hole

Art.-no. 5506653040

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fast and efficient sanding product for demanding industry uses
  • Contains both ceramic and aluminium oxide abrasive grains, fast sanding on all materials

  • Special hole pattern improves dust removal compared to traditional hole patterns

  • Excellent surface result


Technical specifications


  • Diameter 150 mm

  • Grits P40–P1000

  • Hole pattern 121R

  • Hook-and-loop fastening

  • Aluminium oxide / ceramic abrasive grain

  • Backing material latex paper, C-paper

  • Bonding material VOC-emission reducing resin

  • Package size 25 units
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Automotive, marine, metal, and timber industry

  • Suited for various metals, composites, fibreglass, wood, and paints

  • Works on hard (metals, paints) as well as soft materials (fibreglass, wood, plastic)

Form

Washer

Diameter (Ø)

150 mm

Grid size

P400

Hole pattern

121-hole

Adhesive system

Hook and loop

Material of abrasive medium

Ceramic / aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information