Ho-Bau screw, countersunk head, PH, coarse thread
Steel zinc plated Ho-Bau PT coarse cs milling hd H
SCR-DRYWL-COATHR-CS-H2-(A2K)-4,2X55
Art.-no. 0189984255
EAN 4056807010601
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised, low thread, PH, countersunk head
The Ho-Bau screw’s thin-core spiral penetrates wood and various plates well.
Thanks to its small head and milling pockets the screw penetrates into hard wood or board without splitting the material.
Thanks to its small head and milling pockets the screw penetrates into hard wood or board without splitting the material.
Product information
Datasheets(X)
Nominal diameter (d) | 4.2 mm |
Length (l) | 55 mm |
Thread length (lg) | 38 mm |
Head type | Countersunk head 60 degree |
Head diameter (dh) | 7 mm |
Internal drive | H2 |
Core diameter | 2.5 mm |
Material | Steel |
Surface | Zinc plated |