Welcome to Würth Estonia For trade customers only

Ho-Bau screw, countersunk head, PH, coarse thread

SCR-DRYWL-COATHR-CS-H2-(A2K)-4,2X45

Art.-no. 0189984245

EAN 4056807010595

Individual price display after login
Ho-Bau screw, countersunk head, PH, coarse thread

Art.-no. 0189984245

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised, low thread, PH, countersunk head
The Ho-Bau screw’s thin-core spiral penetrates wood and various plates well.
Thanks to its small head and milling pockets the screw penetrates into hard wood or board without splitting the material.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.2 mm

Length (l)

45 mm

Thread length (lg)

30 mm

Head type

Countersunk head 60 degree

Head diameter (dh)

7 mm

Internal drive

H2

Core diameter

2.5 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information