Ho-Bau screw
Steel zn ptd. Ho-Bau Hi-Lo PT cs mill. head H
PH.FLAT.HD.TAP.SCR.4,2X65.RIBS.HILOW.YZP
Art.-no. 0189964265
EAN 4053479903996
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-coated, double thread. PH countersunk head
The Ho-Bau thin-core thread penetrates well in wood and different boards.
The small head and its "milling ribs" will sink the screw in the hardest of wood or board without splitting the material.
The small head and its "milling ribs" will sink the screw in the hardest of wood or board without splitting the material.
Product information
Datasheets(X)
Nominal diameter (d) | 4.2 mm |
Length (l) | 65 mm |
Thread length (lg) | 43 mm |
Head type | Countersunk head 60 degree |
Head diameter (dh) | 7 mm |
Internal drive | H2 |
Thread form | Hilo, double start |
Core diameter | 2.5 mm |
Material | Steel |
Surface | Zinc plated |