Welcome to Würth Estonia For trade customers only

Ho-Bau screw

HO-BAU SCREW TX20 4,2X65 ZN

Art.-no. 0189974265

EAN 4056807010755

Individual price display after login
Ho-Bau screw

Art.-no. 0189974265

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The Ho-Bau thin-core thread penetrates well in wood and different boards.
The small head and its "milling grooves" will sink the screw in the hardest of wood or board without splitting the material.
Zinc-coated, coarse thread. TX countersunk head.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4.2 mm

Length (l)

65 mm

Thread length (lg)

45 mm

Head type

Countersunk head 60 degree

Head diameter (dh)

7 mm

Internal drive

TX20

Thread form

Coarse thread

Core diameter

2.5 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information