Welcome to Würth Estonia For trade customers only

High-visibility work jacket KAJO class 2

High-visibility work jacket KAJO class 2
HIVISJAC-KAJO-CL2-HV-YLLW-S

Art.-no. M509078000

EAN 4099618554001

Individual price display after login
High-visibility work jacket KAJO class 2

Art.-no. M509078000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent, Black

Size

S

Material

60% recycled polyester, 40% cotton

Fabric weight per m2

250 g

Standards

ISO 20471, EN 20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information