High-visibility work jacket KAJO class 2
High-visibility work jacket KAJO class 2
HIVISJAC-KAJO-CL2-HV-ORNG-XL
Art.-no. M509079003
EAN 4099618553882
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Orange fluorescent, Black |
Size | XL |
Material | 60% recycled polyester, 40% cotton |
Fabric weight per m2 | 250 g |
Standards | ISO 20471, EN 20471 |