Welcome to Würth Estonia For trade customers only

High-visibility shirt with long sleeves

Long-sleeved high-visibility work shirt
WRKSHIRT-LNGSLEV-YELLOW-XS

Art.-no. 5359010180
EAN 4056807026701
Prices for customers after login
High-visibility shirt with long sleeves

Art.-no. 5359010180

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Available in yellow and orange

  • O neck with ribbing in the colour of the shirt

  • Breathable and soft fabric made of 100% polyester, 180 g/m2

  • No reflective strips that could interfere with electronic devices or sensitive devices
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent

Size

XS

Material

PES - Polyester

Fabric weight per m2

180 g

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information