Welcome to Würth Estonia For trade customers only

High-visibility T-shirt

T-shirt short-sleeved
WRKSHIRT-SHRT-YELLOW-(V-CUTOUT)-3XL

Art.-no. 5359020607

EAN 4056807027081

Individual price display after login
High-visibility T-shirt

Art.-no. 5359020607

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

No reflective strips that could interfere with electronic devices or sensitive devices

  • Available in yellow and orange

  • O neck with ribbing in the colour of the shirt

  • Breathable and soft fabric made of 100% polyester, 180 g/m2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent

Size

3XL

Material

100% polyester

Fabric weight per m2

180 g

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information