High-visibility T-shirt
T-shirt short-sleeved
WRKSHIRT-SHRT-(V-CUTOUT)-XL
Art.-no.
5359020605
EAN 4056807027067
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
No reflective strips that could interfere with electronic devices or sensitive devices
- Available in yellow and orange
- O neck with ribbing in the colour of the shirt
- Breathable and soft fabric made of 100% polyester, 180 g/m2
Product information
Datasheets(X)
Colour | Yellow fluorescent |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 180 g |
Washable at | 40°C |