HiKOKI NR1890DCA cordless nailer
CORDLDEV-HIKOKI-NR1890DCA
Art.-no. 9501019605
EAN 4099618770586
Register now and access more than 125,000 products
2nd generation with air spring drive
For processing collated nails with a length of 50 to 90 mm
Weighs just 3.7 kg
Extremely lightweight, ideal for overhead work
Flexible working
Switchable trigger mode (individual or contact triggering)
Continuous monitoring of the battery pack capacity
Battery charge indicator
Long service life and reduced maintenance cycles
Brushless motor technology
Saves time
Tool-free insertion depth adjustment
No accidental activation
2-stage safety switch
Comfortable and secure hold
Ergonomically shaped soft handle
Includes case and safety goggles
Datasheets(X)
Carpentry, joinery, prefabricated house construction, conventional construction, box and pallet construction
Nominal voltage | 18 V |
Rechargeable battery/battery capacity | 5 Ah |
Impact energy | 120 J |
Magazine capacity | 47 PCS |
Suitable for min./max. nail diameter | 2.8 - 3.3 mm |
Suitable for min./max. nail length | 50-90 mm |
Weight of machine with rechargeable battery | 4.3 kg |
Type of rechargeable battery/battery | Li-lon |
Weight of machine | 3.7 kg |
Height | 359 mm |
Width | 315 mm |
Length | 127 mm |
CASE-EMPTY-1890DBCL
CHRG-18V-HIKOKI-UC18YFSL
BTRYPCK-HIKOKI-BSL1850-18V/5,0AH
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units