Hi-vis work trousers, stretch
Hi-vis work trousers stretch, class 2
HIVISTRSRS-STRCH-YELLFLUORES/BLACK-SZ48
Art.-no. 5359952448
EAN 4056807708591
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Material
Main material: 80% PES, 20% CO, 280g/m2 twill
Elastic material: 63% PA, 26% PES, 11% EA
For mobility and comfort, these trousers are equipped with elastic stretch fabric at the crotch, at the knees and at the back.
Main material: 80% PES, 20% CO, 280g/m2 twill
Elastic material: 63% PA, 26% PES, 11% EA
For mobility and comfort, these trousers are equipped with elastic stretch fabric at the crotch, at the knees and at the back.
- EN ISO 20471:2013, sizes 42–50 cat. 1, sizes 52–64 cat. 2
Sizes 42–64
Elasticated waist band
Removable hanging pockets
Side pockets
Flap back pockets
Flap thigh pocket, ID card pocket
Ruler pocket, knife pocket, hammer loop
Fitted knees
Knee pad pockets
Product information
Datasheets(X)
Colour | Yellow fluorescent, Black |
Size | 48 |
Material | 80% polyester, 20% cotton |
Fabric weight per m2 | 280 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 60°C |