Welcome to Würth Estonia For trade customers only

Hi-vis work trousers, stretch

Hi-vis work trousers stretch, class 2
HIVISTRSRS-STRCH-YELLFLUORES/BLACK-SZ46

Art.-no. 5359952446

EAN 4056807708584

Individual price display after login
Hi-vis work trousers, stretch

Art.-no. 5359952446

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Material
Main material: 80% PES, 20% CO, 280g/m2 twill
Elastic material: 63% PA, 26% PES, 11% EA

For mobility and comfort, these trousers are equipped with elastic stretch fabric at the crotch, at the knees and at the back.



  • EN ISO 20471:2013, sizes 42–50 cat. 1, sizes 52–64 cat. 2
    Sizes 42–64
    Elasticated waist band
    Removable hanging pockets
    Side pockets
    Flap back pockets
    Flap thigh pocket, ID card pocket
    Ruler pocket, knife pocket, hammer loop
    Fitted knees
    Knee pad pockets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent, Black

Size

46

Material

80% polyester, 20% cotton

Fabric weight per m2

280 g

Standards

EN 20471

EN standard

20471

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information