Hi-vis work trousers KAJO STRETCH class 2
CRFTMTRSRS-(KAJO-STRETCH)-CL2-YELL-SZ56
Art.-no. M410244433
EAN 4068362153037
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable craftsman trousers with stretch panels and practical, removable hanging pockets.
Stretch craftsman trousers cl. 2
- Durable polyester/cotton with comfortable stretch material in the seat, crotch and knee area
- Removable hanging pockets, zippered thigh pocket, ruler pocket and ID card pocket
- Elastic at the back of the waist for good fit and mobility, welded reflectors, 5 cm pleat for extending leg length
- EN ISO 20471 cl. 2"
Product information
Datasheets(X)
Colour | Yellow fluorescent, Black |
Size | 56 |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 240 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 60°C |