Hi-vis work shirt with long sleeves Hi-vis work shirt with long sleeves
High-visibility shirt long-sleeved with reflectors
WRKSHIRT-LNGSLEV-PES-YELLOWFLUORES-M
Art.-no.
53595232
EAN 4062856239245
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
- Material breathable, soft polyester
- Ribbing in the neck in the colour of the shirt
- 50 mm wide hot-pressed reflective strips
- Sleeve pocket for ID badge
- Hi-Vis yellow and orange
EN ISO 20471:2013 class3
Product information
Datasheets(X)
Colour | Yellow fluorescent |
Size | M |
Material | 100% polyester |
Fabric weight per m2 | 180 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 40°C |