Welcome to Würth Estonia For trade customers only

Hi-vis work shirt with long sleeves Hi-vis work shirt with long sleeves

WRKSHIRT-LNGSLEV-PES-ORNGFLUORES-3XL

Art.-no. 535952313

EAN 4062856239269

Individual price display after login
Hi-vis work shirt with long sleeves Hi-vis work shirt with long sleeves

Art.-no. 535952313

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Material breathable, soft polyester

  • Ribbing in the neck in the colour of the shirt

  • 50 mm wide hot-pressed reflective strips

  • Sleeve pocket for ID badge

  • Hi-Vis yellow and orange
EN ISO 20471:2013 class3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Orange fluorescent

Size

3XL

Material

100% polyester

Fabric weight per m2

180 g

Standards

EN 20471

EN standard

20471

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information