Hi-vis T shirt with short sleeves Hi-vis T-shirt with short sleeves
Hi-vis T shirt with reflectors
HIVISSHIRT-SHRTSLEV-MEN-YELLFLUORES-XL
Art.-no.
53595224
EAN 4062856261284
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 125,000 products
- Material breathable, soft polyester
- Ribbing in the neck in the colour of the shirt
- 50 mm wide hot-pressed reflective strips
- Sleeve pocket for ID badge
- Hi-Vis yellow and orange
EN ISO 20471:2013 class2
Product information
Datasheets(X)
Colour | Yellow fluorescent |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 180 g |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 40°C |