Welcome to Würth Estonia For trade customers only

Hi-vis T shirt with short sleeves Hi-vis T-shirt with short sleeves

Hi-vis T shirt with reflectors
HIVISSHIRT-SHRTSLEV-MEN-YELLFLUORES-S

Art.-no. 53595221

EAN 4062856261345

Individual price display after login
Hi-vis T shirt with short sleeves Hi-vis T-shirt with short sleeves

Art.-no. 53595221
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
  • Material breathable, soft polyester

  • Ribbing in the neck in the colour of the shirt

  • 50 mm wide hot-pressed reflective strips

  • Sleeve pocket for ID badge

  • Hi-Vis yellow and orange
EN ISO 20471:2013 class2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent

Size

S

Material

100% polyester

Fabric weight per m2

180 g

Standards

EN 20471

EN standard

20471

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information