Welcome to Würth Estonia For trade customers only

Hi-Vis work shorts removable legs

Hi-vis work shorts, removable legs
SAFETRSRS-(HI-VIS)-W.ZIPPER-YELLOW-SZ54

Art.-no. 5359021054
EAN 4053479697833

Prices for customers after login
Hi-Vis work shorts removable legs

Art.-no. 5359021054

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

EN ISO 20471:2013 class 1, when used together with a high-visibility jacket or tool vest = visibility class 2

  • Front pockets

  • Detachable hanging pockets with hook-and-loop fastener

  • Trouser legs can be removed below the knee

  • Back pockets

  • ID card and access pass pocket

  • Thigh pocket with zip

  • Button-up strap for a knife

  • Hammer loops at the waist

  • Knee pad pockets, two height options
EN ISO 20471:2013 class 1, when used together with a high-visibility jacket or tool vest = visibility class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent

Size

54

Material

60% cotton, 40% polyester

Standards

EN 20471

EN standard

20471

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information