Hi-Vis work shorts removable legs
Hi-vis work shorts, removable legs
SAFETRSRS-(HI-VIS)-W.ZIPPER-YELLOW-SZ50
Art.-no.
5359021050
EAN 4053479697802
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 125,000 products
EN ISO 20471:2013 class 1, when used together with a high-visibility jacket or tool vest = visibility class 2
- Front pockets
- Detachable hanging pockets with hook-and-loop fastener
- Trouser legs can be removed below the knee
- Back pockets
- ID card and access pass pocket
- Thigh pocket with zip
- Button-up strap for a knife
- Hammer loops at the waist
- Knee pad pockets, two height options
EN ISO 20471:2013 class 1, when used together with a high-visibility jacket or tool vest = visibility class 2
Product information
Datasheets(X)
Colour | Yellow fluorescent |
Size | 50 |
Material | 60% cotton, 40% polyester |
Standards | EN 20471 |
EN standard | 20471 |
Washable at | 40°C |