Welcome to Würth Estonia For trade customers only

Hi-Vis winter jacket Oiva

HIVISJAC-WNTR-OIVA-YELL-FLUORES-XXS

Art.-no. 5359941200

EAN 4065746428033

Individual price display after login
Hi-Vis winter jacket Oiva

Art.-no. 5359941200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hi-Vis winter parka, fluorescent yellow or orange with black contrast and hot-pressed reflective detailing
  • Critical seams, taped

  • Detachable hood that contracts when tightened: attached to the neck with a zip, and to the front side with hook-and-loop fasteners

  • Warm, protective collar, higher in the back

  • ID card pocket

  • Wide wind strip protects the 2-directional front zip: fastens shut with snap fasteners and hook-and-loop fasteners

  • Napoleon pocket underneath the wind strip

  • Spacious zip-up front pockets

  • Breast pocket with flap

  • Zip-up breast pocket with pen compartment

  • Inside breast pocket with pen compartment

  • Knit ribbing at sleeve cuffs, tabs can be tightened with hook-and-loop fasteners

  • Elasticated wrists

  • A drop tail protects your back

  • Pit zips for ventilation under the armpits

  • Hot-pressed intermittent reflector on the shoulders, Width 70 mm


Material


  • Surface fabric: 100% PES twill, 230 g/m², TPU coating, Rudolf Bionic-Finish Eco fluorine-free waterproofing treatment. Watertightness: 8000 Pa; breathability: 5000 g/m2/24h.

  • Lining: 100% PES, black

  • Wadding: 100% recycled PES, 100 g/m² torso, 80 g/m² sleeves, 40 g/m² collar, wadding manufactured from recycled plastic bottles

  • In the hood, collar, upper part of the wind-strip and the side pockets the lining material consists of soft and warm brushed tricot.
EN ISO 20471:2013, class 3, EN 342, EN 2017
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow fluorescent

Size

XXS

Material

100% polyester

Fabric weight per m2

230 g

Standards

EN 20471, EN 342

Padding

100% recycled polyester

Padding weight per m²

100 g

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information