Welcome to Würth Estonia For trade customers only

Hi-Vis tool vest Pro yellow and orange

High-visibility tool vest PRO
SAFEJAC-TOOLVEST-YELLOW-XXL

Art.-no. 5359009896

EAN 4053479599229

Individual price display after login
Hi-Vis tool vest Pro yellow and orange

Art.-no. 5359009896

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Detachable pockets at the front and back

  • An insert inside the vest enables it to be worn on top of a coat

  • Removable screw pocket, roller gauge loop

  • Breast pocket, ID card pocket

  • Adjustable ergonomic belt reduces the load on your shoulders

  • Back section made of breathable, flexible material

  • Loops for safety harness, can be used with fall arrester

  • Material: 54% cotton/46% polyester, 250 g/m²
EN ISO 20417:2013, sizes XS-S, class 1, sizes M-3XL, class 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

XXL

Colour

Yellow fluorescent

Washable at

60°C

Fabric weight per m2

250 g

EN standard

20471

Product weight (per item)

864.000 g

Material

Cotton / polyester

Standards

EN 20471

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information