Hi-Vis tool vest Pro yellow and orange
High-visibility tool vest PRO
SAFEJAC-TOOLVEST-ORANGE-XXL
Art.-no. 5359009906
EAN 4053479599335
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Detachable pockets at the front and back
- An insert inside the vest enables it to be worn on top of a coat
- Removable screw pocket, roller gauge loop
- Breast pocket, ID card pocket
- Adjustable ergonomic belt reduces the load on your shoulders
- Back section made of breathable, flexible material
- Loops for safety harness, can be used with fall arrester
- Material: 54% cotton/46% polyester, 250 g/m²
EN ISO 20417:2013, sizes XS-S, class 1, sizes M-3XL, class 2
Product information
Datasheets(X)
Size | XXL |
Colour | Orange fluorescent |
Washable at | 60°C |
Fabric weight per m2 | 250 g |
EN standard | 20471 |
Product weight (per item) | 867.000 g |
Material | Cotton / polyester |
Standards | EN 20471 |