Hi-Vis jacket
Hi-vis work jacket EN 20471
HIVISJAC-(HIGH VIS)-ORANGE-M
Art.-no. 5359344343
EAN 4058794185997
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 125,000 products
Hi-Vis work jacket complies with EN ISO 20471:2013 class 2 requirements or EN ISO 20471:2013 class 3 requirements when used together with hi-vis trousers
- Protective Stand-up collar
- ID card pocket
- 2 breast pockets: one has a zip, the other has a flap and a hook-and-loop fastener
- Pen pocket on the chest and diagonal side pockets with hook-and-loop fasteners next to the breast pocket
- Adjustable hook-and-loop fastener at cuffs and hem
- Additional reflectors on the shoulders
- Colours: hi-vis yellow and hi-vis orange, dark grey accentuating colour
- Sizes XS-4XL
- Customisable
Hi-Vis work jacket complies with EN ISO 20471:2013 class 2 requirements or EN ISO 20471:2013 class 3 requirements when used together with hi-vis trousers
Product information
Datasheets(X)
Colour | Orange fluorescent, Grey |
Size | M |
Material | Cotton / polyester |
Fabric weight per m2 | 250 g |
Standards | EN 20471 |
Washable at | 60°C |