Welcome to Würth Estonia For trade customers only

Hi-Vis jacket

Hi-vis work jacket EN 20471
HIVISJAC-EN20471-GREY/YELLOW-XS

Art.-no. 5359344321

EAN 4058794185898

Individual price display after login
Hi-Vis jacket

Art.-no. 5359344321

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hi-Vis work jacket complies with EN ISO 20471:2013 class 2 requirements or EN ISO 20471:2013 class 3 requirements when used together with hi-vis trousers

  • Protective Stand-up collar

  • ID card pocket

  • 2 breast pockets: one has a zip, the other has a flap and a hook-and-loop fastener

  • Pen pocket on the chest and diagonal side pockets with hook-and-loop fasteners next to the breast pocket

  • Adjustable hook-and-loop fastener at cuffs and hem

  • Additional reflectors on the shoulders

  • Colours: hi-vis yellow and hi-vis orange, dark grey accentuating colour

  • Sizes XS-4XL

  • Customisable
Hi-Vis work jacket complies with EN ISO 20471:2013 class 2 requirements or EN ISO 20471:2013 class 3 requirements when used together with hi-vis trousers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Yellow fluorescent

Size

XS

Material

Cotton / polyester

Fabric weight per m2

250 g

Standards

EN 20471

Washable at

60°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information