Welcome to Würth Estonia For trade customers only

Hexagonal cap nut with clamping piece (non-metallic insert)

DIN 986 steel 8 zinc plated thick-layer pass.
NUT-CAP-HEX-DIN986-8-WS10-(VZD)-M6

Art.-no. 03577156
EAN 4059609390131
Prices for customers after login
Hexagonal cap nut with clamping piece (non-metallic insert)

Art.-no. 03577156

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 986, galvanised steel 8, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (h1)

12 mm

External drive (s1)

WS10

Standards

DIN 986

Material

Steel

Property class

8

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information