Welcome to Würth Estonia For trade customers only

Hexagonal bolt, imperial, UNF

SCR-UNF-GR5-WS7/16-(A2K)-1/4-28X1

Art.-no. 007114 1

EAN 4011231112598

Individual price display after login
Hexagonal bolt, imperial, UNF

Art.-no. 007114 1

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

W-0071, steel GR5, galvanised, blue passivated (A2K), UNF (fine thread)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/4 in

Length (l1)

1 in

Thread type

UNF

Material

Steel

Property class

GR5

Surface

Zinc plated

Width across flats

7/16 inch

Standards

WN 71

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information