Hexagonal bolt, imperial, UNF
W-0071 steel GR5 zinc plated UNF
SCR-UNF-GR5-WS3/4-(A2K)-1/2-20X3
Art.-no. 007112 3
EAN 4011231112512
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
W-0071, steel GR5, galvanised, blue passivated (A2K), UNF (fine thread)
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Nominal diameter (d1)  | 1/2 in  | 
Length (l1)  | 3 in  | 
Thread type  | UNF  | 
Material  | Steel  | 
Property class  | GR5  | 
Surface  | Zinc plated  | 
Width across flats  | 3/4 inch  | 
Standards  | WN 71  | 
