Hexagonal bolt, imperial, UNF
W-0071 steel GR5 zinc plated UNF
SCR-UNF-GR5-WS13/16-(A2K)-9/16-18X2
Art.-no. 00719162
EAN 4053479892320
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
W-0071, steel GR5, galvanised, blue passivated (A2K), UNF (fine thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 9/16 in |
Length (l1) | 2 in |
Thread type | UNF |
External drive (s1) | WS13/16 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Width across flats | 13/16 inch |
Standards | WN 71 , ASME B18.2.1 |
