Welcome to Würth Estonia For trade customers only

Hexagonal bolt, imperial, UNC

W-0072 steel GR5 zinc plated UNC
SCR-UNC-GR5-WS1 7/8-(A2K)-1 1/4-7X2 3/4

Art.-no. 0072114234

EAN 4053479892443

Individual price display after login
Hexagonal bolt, imperial, UNC

Art.-no. 0072114234

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

W-0072, steel GR5, galvanised, blue coated (A2K), UNC (standard thread)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1-1/4 in

Length (l1)

2-3/4 in

Thread type

UNC

External drive (s1)

WS1 7/8

Material

Steel

Property class

GR5

Surface

Zinc plated

Width across flats

1 7/8 inch

Standards

WN 72 , ASME B18.2.1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information