Welcome to Würth Estonia For trade customers only

Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

SCR-4017-8.8U-NUT-4032-8-(HDG)-M30X120

Art.-no. 0059530120

EAN 4050382222299

Individual price display after login
Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised

Art.-no. 0059530120

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Construction product with CE marking, delivery with 3.1 certificate possible
  • Non-preloaded structural bolting assemblies for metal construction

  • With CE mark; the product complies with recognised, harmonised standards. Usability in accordance with the German Construction Products Regulation is thus proven

  • Controlled construction product

  • Fully threaded hexagon head bolt in accordance with DIN EN ISO 4017 and hexagon nut in accordance with DIN EN ISO 4032
Notice

SB = Structural Bolting; bolts and nuts in accordance with DIN EN 15048 must be marked with the special label "SB".


Thread sizes M8 and M10 with the designation "8.8U" comply with the minimum break strength and test strength (for threaded bolts of tolerance class 6az) in accordance with EN ISO 10684.



Due to batch traceability, these articles can only be purchased from and stored directly by the manufacturer and are therefore excluded from exchange or return!



ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Regulated construction product with CE marking.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M30

Length (l1)

120 mm

Head height (k1)

18.7 mm

External drive (s1)

WS46

Standards

ISO 4017, EN 15048-1

Material

Steel

Property class

8.8U

Surface

Hot dip galvanized

Head type

Hexagon head

Design

With hexagon nut EN ISO 4032

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread)

120 mm

Area of application

Steel construction

Regulated area

hEN 15048-1

Construction product

Yes

Declaration of performance (EU-CPR)

Yes

Height of the nut

25.6 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information