Welcome to Würth Estonia For trade customers only

Hexagonal bolt ASME B18.2.1, plain GR8 steel

ASME B18.2.1 steel GR8 plain
(DIN 931) GR8 UNF 3/8X1 3/8 PLAIN

Art.-no. 007138 138

EAN 4046777732702

Individual price display after login
Hexagonal bolt ASME B18.2.1, plain GR8 steel

Art.-no. 007138 138

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The mechanical properties are regulated in SAE J429



The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3/8 in

Length (l1)

1-3/8 in

Thread type

UNF

External drive (s1)

WS9/16

Material

Steel

Property class

GR8

Surface

Plain

Width across flats

9/16 inch

Standards

ASME B18.2.1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information