Hexagon weld nuts DIN 929, A4 stainless steel, plain
DIN 929 bare stainless steel A4
NUT-WELD-HEX-DIN929-A4-WS24-M16
Art.-no. 030416
EAN 4052713892478
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 929 |
Material | Stainless steel A4 |
Surface | Plain |
Thread type x nominal diameter (D) | M16 |
Thickness (m1) | 13 mm |
Connection diameter (d1) | 18.8 mm |
External drive (s1) | WS24 |
Thread type | Metric thread |
Width across corners (e) | 26.51 mm |
